Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lumisource Doctorate Office Chair- 26-1/2"L x 27"W x 42-1/2 - 46"H, White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Lumisource Doctorate Office Chair- 26-1/2"L x 27"W x 42-1/2 - 46"H, White

Item #: WBB1577015

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Lumisource Doctorate Office Chair- 26-1/2"L x 27"W x 42-1/2 - 46"H, White

The Doctorate Office Chair earned its PHD in comfort. The thickly padded seat is covered in a soft leatherette finish. The segmented seat and back are shaped to conform to the body. The adjustable hydraulic post and 5-castor wheel base make positioning a breeze.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES46
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES25-1/2
    • BACK HEIGHT INCHES24
    • BACK TYPEHigh-Back
    • BRANDLumisource
    • SEAT WIDTH INCHES27
    • SEAT DEPTH INCHES20
    • SEAT HEIGHT INCHES22
    • MANUFACTURERS PART NUMBEROFC-AC-DOC W
    • UPHOLSTERYFaux Leather
    • CAPACITY LBS250
    • LIMITED WARRANTY1 Year
    • COLLECTIONDoctorate Office Chair
    • APPLICATIONOffice
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • MINIMUM BACK HEIGHT INCHES24
    • SEAT TYPEFaux Leather
    • ARM TYPEFixed
    • CHAIR STYLEHi-Back
    • COLOR FAMILYWhite
    • MINIMUM SEAT HEIGHT22
    • FRAME CONSTRUCTIONPlastic
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES24
    • FRAME COLOR FAMILYBlack