Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chairs Sold Separately

Offices To Go™ Chair Dolly for Armless Stack Chairs - OTG2748 Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Offices To Go™ Chair Dolly for Armless Stack Chairs - OTG2748 Series

Item #: WBB1101558

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 43%
Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Dolly for OTG2748

Features

  • Dolly for OTG2748

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES7
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONDolly for OTG2748
    • CAPACITY LBS250
    • STYLEChair Cart
    • MANUFACTURER PART NUMBEROTG2749
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • GREENGUARD CERTIFIEDYes
    • SEAT CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!