Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERGOHUMAN Executive High Back Chair, LEM4ERG-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

ERGOHUMAN Executive High Back Chair, LEM4ERG-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Item #: WBB1111180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,272.00 Save up to 50%
Price: $ 636.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ERGOHUMAN Executive High Back Chair, LEM4ERG-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES29-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES51
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES29
    • BACK TYPEHigh Back
    • DESCRIPTIONLeather Office Chair with Mesh Back
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES17-3/10
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLEM4ERG-BKCOMBO(N)
    • LIMITED WARRANTYLifetime
    • COLLECTIONErgohuman
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22.2
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES29
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES29
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!