Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EUROPA Executive High Back Chair, LE811-BLKL, Black Leather, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

EUROPA Executive High Back Chair, LE811-BLKL, Black Leather, Non-Adjustable Arms

Item #: WBB1111051

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $466.00 Save: up to 50%
Price: $233.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
EUROPA Executive High Back Chair, LE811-BLKL, Black Leather, Non-Adjustable Arms

The epitome of style, comfort and durability, this black leather series features oversized molded foam cushions, leather padded armrests, waterfall seat with pneumatic height adjustment, knee tilt mechanism, tilt tension control and steel substructure for enhanced functionality and strength.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES45
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES23-1/2
    • BACKRESTHigh-Back
    • BRANDEUROTECH
    • DESCRIPTIONHigh Back Executive Chair
    • SEAT WIDTH INCHES17-7/10
    • SEAT DEPTH INCHES19-7/10
    • SEAT HEIGHT INCHES22
    • MANUFACTURERS PART NUMBERLE811-BLKL
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • STYLEExecutive High
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONEUROPA
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • PACKAGE QUANTITY1
    • FRAME COLORChrome
    • ARM TYPEArmrest
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • LEG TYPE5 Star Caster Base
    • BASE5-Star Caster Base
    • SEAT TYPELeather

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.