Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Executive Double Cushion Chair, LLR62624, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell Executive Double Cushion Chair, LLR62624, Leather, Black

Item #: WBB962664

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $540.00 Save up to 36%
Price: $344.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Lorell Executive Double Cushion Chair, LLR62624, Leather, Black

Executive swivel chair features double-plush cushions on the extra-wide seat and back and leather upholstery for a professional look and comfort. Durable construction with reinforced leather offers an enhanced weight capacity of 350 lbs. Loop arms are upholstered in leather. Arm height measures from 26-1/2" to 30" depending on chair height adjustment. Functions of this high-back chair include a two-paddle, spring tilt mechanism and pneumatic gas lift, seat-height adjustment from 20-7/25" to 23-3/13". Five-star, 27" metal base offers 3" double-wheel casters for easy chair movement. Seat size is 22-1/2" wide x 18-1/2" deep.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES33-1/2
    • DEPTH INCHES31
    • HEIGHT INCHES45.5
    • BACK TYPEHigh Back
    • BRANDLorell®
    • DESCRIPTIONExecutive Pillow Top Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES22-1/2
    • WEIGHT LBS51
    • CAPACITY LBS350
    • ARM HEIGHT INCHES26.50 - 29.50
    • TYPEExecutive Chair
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR62624
    • LIMITED WARRANTY5 Years Frame, 2 Years Fabric
    • SWIVELYes
    • SEATLeather - Black
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • ARM TYPEFixed
    • BASE5 Legged
    • FRAME CONSTRUCTIONSteel
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT23
    • MINIMUM SEAT HEIGHT20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:25