Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell High-Back Executive Bonded Chair, LLR60620, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell High-Back Executive Bonded Chair, LLR60620, Leather, Black

Item #: WBB962665

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $475.00 Save up to 34%
Price: $312.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell High-Back Executive Bonded Chair, LLR60620, Leather, Black

High-back executive chair features bonded leather upholstery and arms that flex when the chair is reclined. Arms are also padded for comfort. Arm frame and five-star base are powder-coated for durability. Base is equipped with casters for ease of use mobility. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES27
    • HEIGHT INCHES46.5
    • BACK TYPEHigh Back
    • BRANDLorell®
    • DESCRIPTIONExecutive Bonded Chair
    • WEIGHT LBS49
    • CAPACITY LBS250
    • TYPEExecutive Chair
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60620
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SWIVELYes
    • FRAME COLORSilver
    • SEAT CONSTRUCTIONLeather
    • FRAME CONSTRUCTIONSteel
    • CASTERSYes
    • ARM TYPEFixed
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed