Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® High-Back Executive Chair, 27"W x 30"D x 46-1/2"H, Black
See all 45 items in product family

Lorell® High-Back Executive Chair, 27"W x 30"D x 46-1/2"H, Black

Item #: WBB836622

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® High-Back Executive Chair, 27"W x 30"D x 46-1/2"H, Black

Leather high-back chair offers bonded leather upholstery and a gunmetal finish on arms and base. Arm rests are padded for comfort. Functions include pneumatic seat-height adjustment from 19-1/2" to 22-1/4", 360° swivel, tilt, tilt tension and tilt lock. Mid-back chair also features a five-star nylon base with hooded double-wheel casters.

Features

  • Upholstered Seat
  • Padded Arms
  • Pneumatic Adjustment Seat
  • Height Adjustment
  • 360° Swivel
  • Tilt Tension
  • Tilt Lock


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES27
    • DEPTH INCHES30
    • HEIGHT INCHES46-1/2
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORGray
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR69516
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19.5
    • MAXIMUM SEAT HEIGHT22.25
    • CASTERSYes
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!