Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell High-Back Executive Chair, LLR52120, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell High-Back Executive Chair, LLR52120, Leather, Black

Item #: WBB962663

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $475.00 Save up to 31%
Price: $326.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell High-Back Executive Chair, LLR52120, Leather, Black

Executive high-back chair features a deluxe look with comfort features to match. Cushioned back offers built-in lumbar support with a headrest. Seat includes a thick cushion with a coil-spring, allowing for proper seating comfort. Fixed arms offer a padded loop design and silver-coated accents. Seat, back and arms are covered in Black Eco Leather. Heavy-duty, silver, coated five-star base has black end caps and dual-wheel casters for stability and ease of use mobility. Functions include one-tough pneumatic seat-height adjustment from 18-1/2" to 21-1/4", 360-degree swivel and locking tilt control with adjustable tilt tension. Weight capacity is 250 lbs. Seat size is 21" wide x 19-1/4" deep x 4-1/2" thick. Back measures 21-1/4" wide x 4-1/2" thick x 27" high.

Product Specifications

    • WIDTH INCHES28.3
    • DEPTH INCHES30
    • HEIGHT INCHES47.3
    • COLOR FINISHBlack
    • BACKRESTHigh-Back
    • BRANDLorell®
    • DESCRIPTIONHigh-Back Executive Chair
    • SEAT HEIGHT RANGE INCHES18.50 - 21.25
    • MANUFACTURERS PART NUMBERLLR52120
    • UPHOLSTERYLeather
    • WEIGHT LBS51 lbs
    • CAPACITY LBS250
    • TYPEExecutive Chair
    • MAXIMUM SEAT HEIGHT21.25
    • MINIMUM SEAT HEIGHT18.50
    • HEIGHT ADJUSTMENT Yes
    • CASTERSYes
    • ARM TYPEFixed
    • BACK SIZE27H x 21.25W x 4.50 Thick
    • SEAT SIZE21 W x 19.25 D x 21.25 H x 4.50 Thick
    • SEATLeather - Black
    • COLOR FAMILYBlack
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:46