Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® VL640 Series, Leather Mid-Back Swivel/Tilt Steel Chair, Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

HON® - Basyx® VL640 Series, Leather Mid-Back Swivel/Tilt Steel Chair, Black

Item #: WBB655171

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $164.95
Product Information
Product Q&A
Accessories
HON® - Basyx® VL640 Series, Leather Mid-Back Swivel/Tilt Steel Chair, Black

Pleated stitching details provide a professional look. Curved arms deliver pressure-point relief. Strong steel frame ensures long-lasting durability.

Product Specifications

    • WIDTH INCHES25-3/4
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES41-5/8
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES23-3/4
    • BACKRESTMid-Back
    • BRANDbasyx® by HON®
    • DESCRIPTIONLeather Mid-Back Swivel/Tilt Steel Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • SEAT HEIGHT INCHES18-1/8 to 21-3/8
    • MANUFACTURERS PART NUMBERBSXVL642ST11
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • LIMITED WARRANTY5 Years
    • COLLECTIONVL640 Series
    • FRAME CONSTRUCTIONEngineered Plastic
    • FRAME COLORBlack
    • BASE5-Star Caster Base
    • ARM TYPEFixed Loop Arms
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.