Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® VL690 Series, Managerial Mid-Back Leather Chair, Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

HON® - Basyx® VL690 Series, Managerial Mid-Back Leather Chair, Black

Item #: WBB655087

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $254.95
Product Information
Product Q&A
Accessories
HON® - Basyx® VL690 Series, Managerial Mid-Back Leather Chair, Black

Managerial mid-back chair offers contemporary plush leather on seat and back and padded leather upholstered loop arms for a comfort and style. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES29
  • HEIGHT INCHES43-3/4
  • COLOR FINISHBlack
  • ARM TYPEFixed Loop Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES21-1/2
  • BACK HEIGHT INCHES23-1/4
  • BACKRESTMid-Back
  • BASE5-Star Caster Base
  • BRANDbasyx® by HON®
  • DESCRIPTIONManagerial Mid-Back Leather Chair
  • SEAT WIDTH INCHES21-1/2
  • SEAT DEPTH INCHES20-1/4
  • SEAT HEIGHT INCHES18-3/4 to 21-3/4
  • MANUFACTURERS PART NUMBERBSXVL692SP11
  • UPHOLSTERYLeather
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONEngineered Plastic
  • CAPACITY LBS250
  • LIMITED WARRANTY5 Years
  • COLLECTIONVL690 Series
  • APPLICATION/USAGEOffice Seating
  • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.