Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® VL844 High-Back Swivel/Tilt Chair, Leather Seat,  Bourbon Cherry Frame

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

HON® - Basyx® VL844 High-Back Swivel/Tilt Chair, Leather Seat, Bourbon Cherry Frame

Item #: WBB655012

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $526.00 Save up to 35%
Price: $342.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® - Basyx® VL844 High-Back Swivel/Tilt Chair, Leather Seat, Bourbon Cherry Frame

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES35
    • HEIGHT INCHES45-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES26-1/2
    • BACKRESTHigh-Back
    • BRANDbasyx® by HON®
    • DESCRIPTIONHigh-Back Swivel/Tilt Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES18-1/4 to 22
    • MANUFACTURERS PART NUMBERBSXVL844HSP11
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • MINIMUM BACK HEIGHT INCHES26.5
    • MINIMUM SEAT HEIGHT18.25
    • FRAME CONSTRUCTIONHardwood
    • ARM TYPEFixed
    • BASE5-Star Caster Base
    • FRAME COLORCherry
    • MAXIMUM SEAT HEIGHT22
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYRed
    • MAXIMUM BACK HEIGHT INCHES26.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.