Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Pillow-Soft® 2190 Series, Executive High-Back Swivel/Tilt Chair, Black

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

HON® - Pillow-Soft® 2190 Series, Executive High-Back Swivel/Tilt Chair, Black

Item #: WBB654995

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $917.00 Save up to 35%
Price: $597.00
Product Information
Product Q&A
Accessories
HON® - Pillow-Soft® 2190 Series, Executive High-Back Swivel/Tilt Chair, Black

Pillow-Soft® seating features thick foam cushions that conform to the sitter's body, reduce pressure points, and deliver optimal comfort. Coordinating executive (high-back), conference (mid-back), and guest seating bring a professional look to a variety of office applications.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26-1/4
    • DEPTH INCHES29-3/4
    • HEIGHT INCHES46-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES22
    • BACK HEIGHT INCHES23-1/2
    • BACKRESTHigh-Back
    • BRANDHON®
    • DESCRIPTIONPillow-Soft® Executive High-Back Swivel/Tilt Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES21
    • SEAT HEIGHT INCHES16-3/4 to 21-1/4
    • MANUFACTURERS PART NUMBERHON2191NSR11
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • LIMITED WARRANTY12 Years
    • COLLECTIONPillowsoft - 2090/2190 Series
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • APPLICATION/USAGEOffice Seating
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed Loop Arms
    • FRAME CONSTRUCTIONHardwood
    • BASE5-Star Caster Base
    • FRAME COLORMahogany

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.