Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Leather Upholstered (207)
Remove
Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy
Remove

      Items
Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy


Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy
Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB35954
Price: $364.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leather 2090 Pillow-Soft Series Guest Arm Chair, Burgundy

Tufted, gathered cushions upholstered in leather. Memory foam in seat cushion responds to body dynamics. Fiberfill in back with recess at the base to cradle the lumbar region. Black steel base. Meets or exceeds ANSI/BIFMA standards. The HON® Limited Lifetime Warranty. Sled base. Seat: 20-3/4"W x 21-1/2"D. Back: 19-3/4"W x 16-1/2"H. Overall height 36". Shpg. wt. 38 lbs. (Cannot ship UPS.)

Product Specifications
COLOR FINISH Burgundy
BACK WIDTH INCHES 19 3/4 in
BACK HEIGHT INCHES 16-1/2
BASE Sled
BRAND Hon®
SEAT WIDTH INCHES 20 3/4 in
SEAT DEPTH INCHES 21 1/2 in
SEAT HEIGHT RANGE INCHES 36 in
SEAT CONSTRUCTION Memory Foam, Fiber Fill
UPHOLSTERY Leather
FRAME COLOR Black
WEIGHT LBS 38
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Bow Front Desk Shell In Hansen Cherry - Office Furniture Groupings

Bow Front Desk Shell In Hansen Cherry - Office Furniture Groupings

From $244.95
select
Qty: Add to Cart
Double Bookcase In Hansen Cherry - Office Furniture Groupings

Double Bookcase In Hansen Cherry - Office Furniture Groupings

From $162.95
select
Qty: Add to Cart
Managers Desk Shell In Hansen Cherry - Office Furniture Groupings

Managers Desk Shell In Hansen Cherry - Office Furniture Groupings

From $208.95
select
Qty: Add to Cart
Mobile Drawer File In Hansen Cherry - Office Furniture Groupings

Mobile Drawer File In Hansen Cherry - Office Furniture Groupings

From $171.95
select
Qty: Add to Cart
Lateral File In Hansen Cherry - Office Furniture Groupings

Lateral File In Hansen Cherry - Office Furniture Groupings

From $287.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)