Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Manager's Chair with Pillow Top - Leather - Black - Pillowsoft Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

HON® Manager's Chair with Pillow Top - Leather - Black - Pillowsoft Series

Item #: WBB35935

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 481.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Leather 2090 Pillow-Soft Series Managerial Mid-Back Swivel/Tilt Chair, Burgundy

Tufted, gathered cushions upholstered in leather. Memory foam in seat cushion responds to body dynamics. Fiberfill in back with recess at the base to cradle the lumbar region. Black steel base. Meets or exceeds ANSI/BIFMA standards. The HON® Limited Lifetime Warranty. Pneumatic seat height adjustment and 360° swivel. Tilt tension and tilt lock. Seat: 22"W x 21"D. Back: 22"W x 18"H. Overall height 37-1/4" to 41-3/4". Shpg. wt. 52 lbs. Assembly required. Alternative casters are available to meet your specific needs. Casters supplied with this chair are not suitable for all floor types.

Product Specifications

    • BRANDHON®
    • WIDTH INCHES26-1/4
    • DEPTH INCHES28-3/4
    • HEIGHT INCHES41-3/4
    • STYLEExecutive Chair
    • BACK WIDTH INCHES22
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES21
    • WEIGHT LBS52
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON2092SR69T
    • COLLECTIONPillowsoft
    • MINIMUM SEAT HEIGHT16.75
    • MAXIMUM SEAT HEIGHT21.25
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!