Previous

Item in product family

Next

Item in product family
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
Leather High Back Chair with Seat Slider - Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Leather High Back Chair with Seat Slider - Black

Item #: WBB200254

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $187.95
Product Information
Product Q&A
Accessories
Boss Chair Executive Multifunction LeatherPlus Chair With Seat Slider.

Beautifully upholstered with Black LeatherPlus. LeatherPlus seating surface is leather that is polyurethane infused for added softness and durability. Dacron Filled Cushions. Ratchet back height adjustment mechanism which allows perfect position of the back cushion and lumbar support. Adjustable tilt tension control. Adjustable seat and back angle. Adjustable height armrests with soft polyurethane pad. Large 27" nylon base for greater stability. Hooded double wheel casters. Upright locking position. 3 paddle multi-function tilting mechanism which allows the seat and back to lock in any position throughout the tilt range. Pneumatic gas lift seat height adjustment. Comes standard with seat slider. Black finish. Black frame. 30-1/2"W x 27"D x 40-1/2 - 45-1/2"H overall.

Product Specifications

    • WIDTH INCHES30-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES40-1/2 To 45-1/2
    • COLOR FINISHBlack
    • BACKRESTHigh-Back
    • BRANDBoss
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT RANGE INCHES19 - 22-1/2
    • MANUFACTURERS PART NUMBERB750-SS
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • ARM HEIGHT INCHES24-1/2 - 30-1/2
    • TYPEHigh Back Executive Chair with Seat Slider
    • APPLICATIONOffice
    • APPLICATION/USAGEOffice Seating
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms