Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leather Mid Back Chair with 3 Paddles Mechanism - Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Leather Mid Back Chair with 3 Paddles Mechanism - Black

Item #: WBB200255

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $173.95
Product Information
Product Q&A
Accessories
Boss Chair Executive Multifunction LeatherPlus Chair With 3 Paddles Mechanism

Beautifully upholstered with Black LeatherPlus. LeatherPlus seating surface is leather that is polyurethane infused for added softness and durability. Dacron Filled Cushions. Ratchet back height adjustment mechanism which allows perfect position of the back cushion and lumbar support. Adjustable tilt tension control. Adjustable seat and back angle. Adjustable height armrests with soft polyurethane pad. Large 27" nylon base for greater stability. Hooded double wheel casters. Upright locking position. 3 paddle multi-function tilting mechanism which allows the seat and back to lock in any position throughout the tilt range. Pneumatic gas lift seat height adjustment. Black finish. Black frame. 30-1/2"W x 27"D x 37 - 42-1/2"H overall.

Product Specifications

    • WIDTH INCHES30-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES37 To 42-1/2
    • COLOR FINISHBlack
    • BACKRESTMid-Back
    • BRANDBoss
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT RANGE INCHES19 - 22-1/2
    • MANUFACTURERS PART NUMBERB756
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • ARM HEIGHT INCHES24-1/2 - 30-1/2
    • TYPEMid Back Executive Chair
    • APPLICATIONOffice
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • MAS GREEN CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.