Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair with Arms - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Boss Executive Office Chair with Arms - Leather - High Back - Black

Item #: WBB1171675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $350.00 Save up to 45%
Price: $ 191.95
Product Information
Customer Review
Product Q&A
Accessories
Boss LeatherPlus Executive High Back Chair - Black

Elegantly upholstered with Black LeatherPlus. Padded arm rests. Spring tilt mechanism. Pneumatic gas lift seat height adjustment. Tilt tension control. 27" nylon base. Hooded double wheel casters.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27
    • DEPTH INCHES29
    • HEIGHT INCHES48
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES29-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES21
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB8981-BK
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM SEAT HEIGHT22
    • MINIMUM SEAT HEIGHT22
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • FRAME COLORSilver
    • SEAT CONSTRUCTIONLeather
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES29.5
    • MINIMUM BACK HEIGHT INCHES29.5
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

comfort chair

Your review: this chair may be the most comfortable chair yet.

Pros: love the high back and cushioned arms

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!