Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Office Chair with Arms  - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

Executive Office Chair with Arms - Leather - High Back - Black

Item #: WB277423

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $198.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Premium Ultra Cushioned Leather Office Chair
High Back Style
These extravagant ergonomic chairs are priced to put pillow top luxury in every work day. Upholstered seating surface and padded armrests are made of quality top grain leather. 4" thick contoured seat and 5" back padding incorporate lumbar support. Tilt lock, tilt tension and 20 to 24-1/2" pneumatic height adjustment personalize fit. 5 blade nylon carpet caster base. Seat measures 21-1/2"W x 22"D. Back measures 21-1/2"W x 26-1/2"H.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/2
    • BACK HEIGHT INCHES26-1/2
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES22
    • MODEL277423
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER277423
    • ADJUSTMENT TYPE (TILT)Back Only
    • MAXIMUM SEAT HEIGHT24.5
    • SEAT CONSTRUCTIONLeather
    • FRAME CONSTRUCTIONPlastic
    • CUSHION THICKNESS INCHES4
    • CASTERSYes
    • FRAME COLORBlack
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES26.5
    • MINIMUM BACK HEIGHT INCHES26.5
    • MINIMUM SEAT HEIGHT20
    • BASE5 Legged
    • GIFT ITEMYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

chair

Your review: average

Pros: Low back support

Cons: quite a bit harder that I thought it would be.

Is this review helpful?

Great!

Your review: Functional & comfortable.

Pros: Material is better than pictured

Cons: maximum weight restrictions

Is this review helpful?

not bad but..

Your review: the chair will not tip very far back, you can barely get it to rock. other then that it is comfortable and supports my back very well

Is this review helpful?

wb277423

Your review: chair came quickly was easy to assemble but came missing one wheel caster for the chair making it unusable

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:44