Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Low-Back Executive Chair, LLR62622, Bonded Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell Low-Back Executive Chair, LLR62622, Bonded Leather, Black

Item #: WBB962780

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 33%
Price: $268.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Lorell Low-Back Executive Chair, LLR62622, Bonded Leather, Black

Managerial swivel chair is upholstered in bonded leather for a professional look and your comfort. Loop arms feature an elegant pewter finish and are upholstered in leather. Arm height measures from 27" to 30" depending on chair height adjustment. Functions of this low-back chair include gas-lift seat-height adjustment from 20-2/25" to 23-13/21", 360-degree swivel and adjustable, tilt tension control. 27" five-star base offers hooded double-wheel casters for easy chair movement. Seat size is 19-1/2" wide x 20-1/2" deep.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES27
    • HEIGHT INCHES41
    • BACK TYPEMid Back
    • BRANDLorell®
    • DESCRIPTIONLeather Office Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS51
    • CAPACITY LBS250
    • ARM HEIGHT INCHES30
    • TYPEManagement Chair
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR62622
    • LIMITED WARRANTY5 Years Frame, 2 Years Fabric
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • ARM TYPEFixed
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23
    • BASE5 Legged
    • FRAME CONSTRUCTIONSteel
    • SEATLeather - Black
    • SWIVELYes
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:27