Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lorell Low-Back Executive Chair, LLR62623, Bonded Leather, Brown

Item #: WBB962781

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save: up to 38%
Price: $245.95
Product Information
Product Q&A
Accessories
Lorell Low-Back Executive Chair, LLR62623, Bonded Leather, Brown

Managerial swivel chair is upholstered in bonded leather for a professional look and your comfort. Loop arms feature an elegant pewter finish and are upholstered in leather. Arm height measures from 27" to 30" depending on chair height adjustment. Functions of this low-back chair include gas-lift seat-height adjustment from 20-2/25" to 23-13/21", 360-degree swivel and adjustable, tilt tension control. 27" five-star base offers hooded double-wheel casters for easy chair movement. Seat size is 19-1/2" wide x 20-1/2" deep.

Product Specifications

  • WIDTH INCHES32
  • DEPTH INCHES27
  • HEIGHT INCHES41
  • COLOR FINISHBrown
  • ARM TYPEFixed Loop Arms
  • BACKRESTLow-Back
  • BASE5-Star Caster Base
  • BRANDLorell
  • DESCRIPTIONLow-Back Executive Chair
  • SEAT HEIGHT RANGE INCHES20.08 to 23.62
  • MANUFACTURERS PART NUMBERLLR62623
  • UPHOLSTERYBonded Leather
  • WEIGHT LBS51 lbs
  • ARM HEIGHT INCHES30
  • TYPEManagement Chair
  • LIMITED WARRANTY5 Year
  • CASTERS5
  • APPLICATION/USAGEOffice Seating
  • ARM SIZE30 High
  • SEAT SIZE19.50 W x 20.50 D x 21 H
  • PARTS WARRANTY/LABOR2 Year - Fabric
  • SEATLeather - Brown
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.