Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Office Chair with Arms - Luxhide - Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Offices To Go™ Office Chair with Arms - Luxhide - Black

Item #: WBB1101501

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.00 Save up to 42%
Price: $ 186.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Fixed height molded arms with padded armrests
  • Single position tilt lock with tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 27d x 26w x 42.5h

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES26
    • DEPTH INCHES27
    • HEIGHT INCHES42-1/2
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES24
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11617B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES24
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES24
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!