Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Office Chair with Arms - Luxhide - Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Offices To Go™ Office Chair with Arms - Luxhide - Black

Item #: WBB1101511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 42%
Price: $242.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Fixed height molded arms with padded armrests
  • Single position tilt lock with tilt tension adjustment
  • Integral headrest
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 30d x 25.5w x 44.5h

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES30
    • HEIGHT INCHES44-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/2
    • BACK HEIGHT INCHES25-1/2
    • BACK TYPEHigh Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11618B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Seat (Center Tilt)
    • CASTERSYes
    • FRAME COLORBlack
    • SWIVELYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONSynthetic Leather
    • MINIMUM SEAT HEIGHT17
    • MINIMUM BACK HEIGHT INCHES25.5
    • MAXIMUM BACK HEIGHT INCHES25.5
    • ARM TYPEFixed
    • MAXIMUM SEAT HEIGHT21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64