Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Item #: WBB1101522

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save: up to 45%
Price: $316.95
Product Information
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Attractive black Luxhide upholstery with mock leather trim
  • Tilt mechanism with tilt tension adjustment
  • Polished aluminum arms with upholstered armrests
  • Pneumatic seat height adjustment with single position tilt lock
  • Polished aluminum base with scuff tips and twin wheel carpet casters
  • Overall Dimensions: 28.5"D x 28"W x 45.5"H
  • Seat Height: 16 - 20"
  • Seat Width: 22.5"
  • Seat Depth: 19"
  • Back Width: 22.5"
  • Back Height: 27.5"
  • Arm Height: 10"

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES45-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22-1/2
    • BACK HEIGHT INCHES27-1/2
    • BACK TYPELuxhide
    • BACKRESTHigh-Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES22-1/2
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT RANGE INCHES16-20
    • MANUFACTURERS PART NUMBEROTG11649B
    • UPHOLSTERYLuxhide
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONLuxhide Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • BASE5-Star Caster Base
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • FRAME COLORAluminum
    • SEAT TYPELuxhide
    • APPLICATION/USAGEOffice Seating
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEFixed Loop Arms
    • LEG TYPE5 Star
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.