Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Ribbed Office Chair with Arms - Luxhide - Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Offices To Go™ Ribbed Office Chair with Arms - Luxhide - Black

Item #: WBB1101534

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $445.00 Save up to 43%
Price: $253.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Chrome arms (arms can be removed at user's discretion to achieve a sleek look)
  • Single position tilt lock with swivel tilt mechanism and tilt tension adjustment
  • Concealed frame with polished aluminum base and twin wheel carpet casters
  • 24.5d x 23.5w x 40h

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES40
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES21
    • BACK TYPEHigh Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG11730B
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM SEAT HEIGHT21.5
    • MINIMUM SEAT HEIGHT17.5
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORSilver
    • ARM TYPEFixed
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES21
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Offices to Go - Luxhide Chair

Your review: Our customer is very satisfied with these chairs. They liked them so much that they ordered 24 more. I'm sure there will be more orders to come for these.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!