Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Item #: WBB1101543

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 42%
Price: $ 279.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Stocked in attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Comfortable polyurethane "reverse curve" arms
  • Single position tilt lock with tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 28d x 27w x 42h

Documents are in PDF format

Product Specifications

    • BRANDOffices To Go™
    • WIDTH INCHES27
    • DEPTH INCHES28
    • HEIGHT INCHES39
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES25
    • BACKRESTMid-Back
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES16-20
    • MANUFACTURERS PART NUMBEROTG2700-PU30/BL20
    • UPHOLSTERYLuxhide
    • CAPACITY LBS250
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONOffices To Go™
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT20
    • SEAT TYPELuxhide
    • ARM TYPEFixed
    • MAXIMUM BACK HEIGHT INCHES25
    • MINIMUM BACK HEIGHT INCHES25
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • COLOR FAMILYBlack
    • LEG TYPE5-Star Caster Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!