Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Office Chair with Arms - Luxhide - Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Offices To Go™ Office Chair with Arms - Luxhide - Black

Item #: WBB1101557

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 42%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Stocked in attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Comfortable polyurethane "reverse curve" arms
  • Single position tilt lock with tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 28d x 27w x 39h

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES28
    • HEIGHT INCHES39
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES22
    • BACK TYPEHigh Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROTG2701-PU30/BL20
    • LIMITED WARRANTY5 Years
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • APPLICATION/USAGEOffice Seating
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT20
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES22
    • MAXIMUM BACK HEIGHT INCHES22
    • ARM TYPEFixed
    • CASTERSYes
    • FRAME COLORBlack
    • SWIVELYes
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONSynthetic Leather
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!