Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Item #: WBB1101561

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $425.00 Save: up to 48%
Price: $218.95
Product Information
Product Q&A
Accessories
Offices To Go™ Luxhide Seating Executive Chair, Black Luxhide Upholstery

Features

  • Stocked in attractive Black Luxhide upholstery with mock leather trim
  • Pneumatic seat height adjustment
  • Black molded arms
  • Single position tilt lock with tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 27.5d x 25.5w x 42h

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/2
    • BACK HEIGHT INCHES24
    • BACK TYPELuxhide
    • BACKRESTHigh-Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT RANGE INCHES16-20
    • MANUFACTURERS PART NUMBEROTG2788-PU30/BL20
    • UPHOLSTERYLuxhide
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONLuxhide Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • LEG TYPE5 Star
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • BASE5-Star Caster Base
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • SEAT TYPELuxhide
    • FRAME COLORBlack
    • ARM TYPEFixed Loop Arms

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.