Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conference Chair - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Conference Chair - Leather - Mid Back - Black

Item #: WBB1222252

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.99 Save up to 48%
Price: $209.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mid-Back Black Ribbed Upholstered Leather Conference Chair

Features

  • Mid-Back Swivel Chair
  • Coat Rack on Back
  • Foam Molded Seat and Back
  • Built-In Lumbar Support
  • Dual Paddle Control
  • Locking Knee-Tilt Control Mechanism
  • Pneumatic Seat Height Adjustment
  • Polished Aluminum Arms
  • Polished Aluminum Base
  • Dual Wheel Casters
  • Black LeatherSoft Upholstery
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • CA117 Fire Retardant Foam

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES36-1/2 to 39-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES18-1/2
    • BACK TYPEMid Back
    • BRANDInterion™
    • DESCRIPTIONConference Room Chair
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBT-9826M-BK-GG
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM BACK HEIGHT INCHES18.5
    • CASTER TYPEDual Wheel Casters
    • BASE5 Legged
    • FRAME COLORSilver
    • ARM TYPEFixed
    • SWIVELYes
    • CASTERSYes
    • FRAME CONSTRUCTIONAluminum
    • SEAT CONSTRUCTIONLeather
    • MAXIMUM BACK HEIGHT INCHES18.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25