Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Mid-Back Executive Chair, LLR84869, Leather, Black

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Lorell Mid-Back Executive Chair, LLR84869, Leather, Black

Item #: WBB962730

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $195.00 Save up to 33%
Price: $ 129.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Lorell Mid-Back Executive Chair, LLR84869, Leather, Black

Managerial mid-back chair is fully upholstered with black, bonded leather. Black frame features stylish, open loop arms and a five-star nylon base with dual-wheel hard casters for ease of use mobility. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Capacity is 250 lbs. Seat measures 20-1/2" wide x 20" deep. Back features a 3" cushion for your comfort and offers a size of 20" wide x 25-1/2" high.

Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES27-1/2
    • DEPTH INCHES26.3
    • HEIGHT INCHES42
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONLeather Office Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES20
    • WEIGHT LBS36
    • CAPACITY LBS250
    • TYPEExecutive Chair
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR84869
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • ARM TYPEFixed
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!