Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Leather Upholstered (207)
Remove
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black
Remove

      Items
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black


Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836643
Price: $219.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

Leather mid-back chair offers bonded leather upholstery with perforated PVC inset in seat and back. Arm rests are padded for comfort. Functions include pneumatic seat-height adjustment from 17-1/2" to 20-1/2", 360° swivel, tilt, tilt tension and tilt lock. Mid-back chair also features a five-star aluminum base with black plastic endcaps and hooded double wheel casters.

Features

  • Upholstered Seat
  • Padded Arms
  • Pneumatic Adjustment
  • Seat Height Adjustment
  • 360° Swivel Tilt
  • Tension Tilt Lock
Product Specifications
WIDTH INCHES 27
DEPTH INCHES 32-1/2
HEIGHT INCHES 43-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BASE 5-Star Aluminum Base
BRAND Lorell®
DESCRIPTION Mid-Back Management Chair
SEAT HEIGHT INCHES 17-1/2 to 20-1/2
MANUFACTURERS PART NUMBER LLR69519
UPHOLSTERY Leather
FRAME COLOR Aluminum
FRAME CONSTRUCTION Aluminum
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

From $193.95
select
Qty: Add to Cart
Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

From $250.95
select
Qty: Add to Cart
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

From $228.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)