Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Priya™ Leather Mid Back Executive, Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Safco® Priya™ Leather Mid Back Executive, Black

Item #: WBB1318310

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save: up to 37%
Price: $231.95
Product Information
Product Q&A
Accessories
Safco® Priya™ Leather Mid Back Executive, Black

Chair-ish your seating experience with the Priya™ Leather Executive Chairs. You™ll adore the comfort of these chairs that feature a leather seat and back, not to mention integrated nylon loop arms. Priya also offers a slim profile for a look that is sure to make it a workspace favorite! Easily adjust it to fit your needs with a swivel tilt mechanism with tilt lock and tilt tension. Choose from a high or low back option. The high back has a cushioned pillow top headrest for the ultimate in workspace relaxation. Make Priya your prized workspace possession.

Product Specifications

    • LENGTH INCHES21-3/4
    • WIDTH INCHES22
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES39
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES18-1/2
    • BACK TYPEMid-Back
    • BRANDSafco®
    • DESCRIPTIONPriya™ Mid Back Executive
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES20-1/2
    • MANUFACTURERS PART NUMBER5076BL
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • STYLEExecutive Seating
    • LIMITED WARRANTYManufacturer Limited Lifetime
    • COLLECTIONPriya™
    • APPLICATIONOffice
    • SEAT TYPEUpholstered
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • ARM TYPEFixed Loop Arms
    • FRAME CONSTRUCTIONMetal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.