Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,080 Items)
Sub Category
Leather Upholstered (204)
Remove
Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black
Remove

      Items
Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black


Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black
Email This Page Printer Friendly Version
Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836734
Price: $231.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Stonebridge Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 48"H, Black

Executive high-back chair is upholstered in black leather with heavily stitched and tufted back and seat. Back is tailored to provide good lumbar support. Loop arms are also upholstered in leather. Aluminum five-star base has plastic scuff guards and casters. Functions include pneumatic seat-height adjustment (19" to 22-1/2"), 360° swivel, tilt, tilt tension and tilt lock. 6-3/4" thick seat cushion size is 22-1/2" wide x 20-7/8" long. The 7-1/2" thick back cushion is 21-3/4" wide x 31-1/2" long. High-back chair meets the CA117 fire-retardant standard.

Features

  • Pneumatic Adjustment
  • Lumbar Support
  • 360° Swivel
  • Tilt Lock
  • Tilt Tension
  • Upholstered Seat Tilt
Product Specifications
WIDTH INCHES 26-1/2
DEPTH INCHES 28-1/2
HEIGHT INCHES 48
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 21-3/4
BACK HEIGHT INCHES 31-1/2
BASE 5-Star Aluminum Base With Scuff Guards
BRAND Lorell®
DESCRIPTION Stonebridge Leather High-Back Chair
SEAT WIDTH INCHES 20-7/8
SEAT DEPTH INCHES 22-1/2
SEAT HEIGHT INCHES 19 to 22-1/2
MANUFACTURERS PART NUMBER LLR60505
UPHOLSTERY Leather
FRAME COLOR Aluminum
FRAME CONSTRUCTION Aluminum
CERTIFIED/APPROVED CA117 Fire Retardant Standard
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

From $250.95
select
Qty: Add to Cart
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

From $228.95
select
Qty: Add to Cart
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

From $193.95
select
Qty: Add to Cart
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

From $219.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)