Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Leather Upholstered (207)
Remove
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black
Remove

      Items
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black


Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836727
Price: $193.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

Executive high-back chair offers genuine tufted leather overstuffed cushions, oversized seat and back, five-star nylon base with dual-wheel casters and contemporary style arms. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension control and tilt lock. Waterfall seat design reduces leg fatigue. Available in black frame only. Chair meets the CA117 fire-retardant standard.

Features

  • 360° Swivel
  • Tilt Tension Tilt Lock
  • Pneumatic Adjustment
  • Seat Height Adjustment
  • Tilt Waterfall Seat Edge


Product Specifications
WIDTH INCHES 25-3/4
DEPTH INCHES 29
HEIGHT INCHES 49
COLOR FINISH Black
ASSEMBLY Unassembled
BASE 5-Star Nylon Base
BRAND Lorell®
DESCRIPTION Tufted Leather High-Back Chair
MANUFACTURERS PART NUMBER LLR60116
UPHOLSTERY Leather
FRAME COLOR Black
FRAME CONSTRUCTION Nylon
CERTIFIED/APPROVED CA117 Fire Retardant Standard
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

From $250.95
select
Qty: Add to Cart
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

From $228.95
select
Qty: Add to Cart
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

From $219.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)