Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Tufted Leather Mid-Back Chair, 25-3/4"W x 29"D x 42"H, Black
See all 45 items in product family

Lorell® Tufted Leather Mid-Back Chair, 25-3/4"W x 29"D x 42"H, Black

Item #: WBB836751

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Tufted Leather Mid-Back Chair, 25-3/4"W x 29"D x 42"H, Black

Managerial mid-back chair offers genuine tufted leather overstuffed cushions, oversized seat and back, five-star nylon base with dual-wheel casters and contemporary style arms. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension control and tilt lock. Waterfall seat design reduces leg fatigue. Available in black frame only. Meets the CA117 fire-retardant standard.

Features

  • Tilt Lock Tilt Tension
  • 360° Swivel
  • Pneumatic Adjustment
  • Tilt Seat Height Adjustment
  • Waterfall Seat Edge


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES25-3/4
    • DEPTH INCHES29
    • HEIGHT INCHES42
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONTufted Leather Chair
    • WEIGHT LBS41
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60115
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!