Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TUSCANY Task Chair, LT5213-BLKL, Black Leather, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

TUSCANY Task Chair, LT5213-BLKL, Black Leather, Adjustable Arms

Item #: WBB1111144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $303.00 Save: up to 50%
Price: $151.50
Product Information
Product Q&A
Accessories
TUSCANY Task Chair, LT5213-BLKL, Black Leather, Adjustable Arms

Cushy tufted leather seating for the cost conscious. Tuscany features pneumatic height adjustment, swivel tilt tension control, tilt lock mechanism and adjustable height and width arms.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20-1/2
    • BACKRESTMid-Back
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES22-1/2
    • MANUFACTURERS PART NUMBERLT5213-BLKL
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • STYLETask
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONTUSCANY
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • ARM TYPEAdjustable T-Arms
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1
    • LEG TYPE5 Star Caster Base
    • BASE5-Star Caster Base
    • SEAT TYPELeather
    • FRAME COLORBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.