Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Brown

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Brown

Item #: WBB836663

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $223.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Brown

Executive high-back chair, part of the Lorell features bonded leather upholstery with overstuffed cushions, a waterfall seat and padded arms for exceptional comfort. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension, and tilt lock. Polyurethane frame offers a black powder-coat finish. High-back chair meets or exceeds applicable ANSI/BIFMA standards. Meets the CA117 fire-retardant standard.

Features

  • Padded
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Tension
  • Tilt Lock
  • Upholstered Seat
  • Waterfall Seat Edge
  • Padded Arms
  • Seat Height Adjustment


Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES46-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES29-1/4
    • BACK TYPEHigh Back
    • BRANDLorell®
    • DESCRIPTIONLeather Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS44
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR63282
    • COLLECTIONWestlake
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard, ANSI/BIFMA
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.75
    • MAXIMUM SEAT HEIGHT21.75
    • MINIMUM BACK HEIGHT INCHES29.25
    • MAXIMUM BACK HEIGHT INCHES29.25
    • SEAT CONSTRUCTIONLeather
    • CASTERSYes
    • FRAME COLORBlack
    • SWIVELYes
    • PACKAGE QUANTITY1
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!