Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Saddle
See all 46 items in product family

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Saddle

Item #: WBB836706

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 228.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Saddle

Executive high-back chair, part of the Lorell features bonded leather upholstery with overstuffed cushions, a waterfall seat and padded arms for exceptional comfort. Functions include pneumatic seat-height adjustment (18-3/4" to 22-1/4"), 360° swivel, tilt, tilt tension, and tilt lock.

Polyurethane frame offers a champagne-colored, powder-coat finish. Seat cushion measures 21" wide x 20-1/2" deep. Back cushion size is 21" wide x 29-1/4" high. Arm height from the floor adjusts from 26-3/4" to 30-1/4". High-back chair meets or exceeds applicable ANSI/BIFMA standards. Meets the CA117 fire-retardant standard.

Features

  • Padded
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt
  • Tilt Lock
  • Tilt Tension
  • Upholstered Seat
  • Waterfall Seat Edge
  • Padded Arms
  • Seat Height Adjustment


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26-1/2
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES46-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES29-1/4
    • BACK TYPEHigh Back
    • DESCRIPTIONLeather Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES20-1/2
    • WEIGHT LBS44
    • CAPACITY LBS250
    • STYLEExecutive Chair
    • SEAT COLORBrown
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR63280
    • COLLECTIONWestlake
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard, ANSI/BIFMA
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • FRAME COLORBeige
    • MAXIMUM BACK HEIGHT INCHES29.25
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONLeather
    • MINIMUM BACK HEIGHT INCHES29.25
    • MAXIMUM SEAT HEIGHT21.75
    • MINIMUM SEAT HEIGHT18.75
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • ARM TYPEFixed
    • SWIVELYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Executive Chair

Your review: This is a very comfortable chair. A good product.

Is this review helpful?

Great quality Chair

Your review: Very pleased with looks and quality of chair and it shipped very quickly

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!