

 |
Browse Chairs (6,080 Items) |
|
 |
Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Saddle |
| |
|
 |
|
 |
|
 |
|
|
|
Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Saddle
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB836551
|
|
|
|
Price: $209.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lorell® Westlake Managerial Leather Mid-Back Chair, 26-1/2"W x 28-1/2"D x 43"H, Saddle Managerial mid-back chair, part of the Lorell features bonded leather upholstery with overstuffed cushions, a waterfall seat and padded arms for exceptional comfort. Functions include pneumatic seat-height adjustment (18-3/4" to 22-1/4"), 360° swivel, tilt, tilt tension, and tilt lock. Polyurethane frame offers a champagne-colored, powder-coat finish. Seat cushion measures 21" wide x 20-1/2" deep. Back cushion size is 20-1/2" wide x 24-3/4" high. Arm height from the floor adjusts from 26-3/4" to 30-1/4". Mid-back chair meets or exceeds applicable ANSI/BIFMA standards.
Features
- Pneumatic Adjustment
- 360° Swivel
- Tilt
- Tilt Tension
- Tilt Lock
- Ergonomic Design
- Padded
- Adjustable Arms
- Upholstered Seat
|
| Product Specifications |
| WIDTH INCHES |
26-1/2 |
| DEPTH INCHES |
28-1/2 |
| HEIGHT INCHES |
43 |
| COLOR FINISH |
Saddle |
| ASSEMBLY |
Unassembled |
| BACK WIDTH INCHES |
20-1/2 |
| BACK HEIGHT INCHES |
24-3/4 |
| BASE |
5-Star Base |
| BRAND |
Lorell® |
| DESCRIPTION |
Westlake Leather Mid-Back Chair |
| SEAT WIDTH INCHES |
21 |
| SEAT DEPTH INCHES |
20-1/2 |
| SEAT HEIGHT INCHES |
18-3/4 to 22-1/4 |
| MANUFACTURERS PART NUMBER |
LLR63281 |
| UPHOLSTERY |
Leather |
| FRAME COLOR |
Champagne |
| FRAME CONSTRUCTION |
Polyurethane |
| CERTIFIED/APPROVED |
CA117 Fire Retardant Standard, ANSI/BIFMA |
| CASTERS |
5 Dual-Wheel Casters |
| PACKAGE QUANTITY |
1 |
|
|
|
|
 |
|
|