Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

WING Task Chair, LE804-BLKL, Black Leather, Adjustable Arms

Item #: WBB1111108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save: up to 50%
Price: $225.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WING Task Chair, LE804-BLKL, Black Leather, Adjustable Arms

Work in style and support with this bonded leather task chair. Soft bonded leather upholstery makes sitting comfortable and adds to the visual appeal of your office or conference room. For personalized support, the Wing chair offers a number of ergonomic adjustments to keep you cozy while you work. Bonded leather upholstery on the chair arms provide superior comfort that plastic arms can't offer. This computer chair includes an adjustable seat height to accommodate users of all shapes and sizes, as well as a synchrotilt mechanism and tilt lock control for a recline that's just right. Flip up arms allow users to get up close to their desks to make typing easier. Comfortable and supportive, the Wing, computer chair helps you fly through your day. This chair has been Greenguard certified to promote better indoor air quality. Ships ready to assemble.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES42
  • COLOR FINISHBlack
  • ARM TYPEAdjustable T-Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES19
  • BACK HEIGHT INCHES18-1/2
  • BACKRESTMid-Back
  • BASE5-Star Caster Base
  • BRANDEUROTECH
  • DESCRIPTIONMid Back Task Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES17-7/10
  • SEAT HEIGHT INCHES23-1/2
  • SEAT TYPELeather
  • MANUFACTURERS PART NUMBERLE804-BLKL
  • UPHOLSTERYLeather
  • FRAME COLORBlack
  • CAPACITY LBS250
  • STYLETask
  • LIMITED WARRANTYLifetime Limited
  • LEG TYPE5 Star Caster Base
  • COLLECTIONWING
  • CERTIFIED/APPROVEDGREENGUARD
  • APPLICATIONOffice
  • CAL117 CERTIFIEDYes
  • PACKAGE QUANTITY1
  • GREENGUARD CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.