Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Woodbridge Leather High-Back Chair, 26-1/2
See all 34 items in product family

Lorell® Woodbridge Leather High-Back Chair, 26-1/2"W x 30"D x 46-1/4"H, Black/Cherry

Item #: WBB836681

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $367.95
Product Information
Product Q&A
Accessories
Lorell® Woodbridge Leather High-Back Chair, 26-1/2"W x 30"D x 46-1/4"H, Black/Cherry

Executive high-back chair features top-grain black leather with finished wood arms and base caps. Contoured seat and back with built-in lumbar deliver optimum support. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock.

Features

  • Pneumatic Adjustment
  • Tilt Tension
  • Lumbar Support
  • Tilt Lock
  • 360° Swivel


Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES30
    • HEIGHT INCHES46-1/4
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTHigh-Back
    • BRANDLorell®
    • DESCRIPTIONWoodbridge Leather High-Back Chair
    • MANUFACTURERS PART NUMBERLLR60335
    • UPHOLSTERYLeather
    • ARM TYPEFixed Loop Arms
    • APPLICATION/USAGEOffice Seating
    • CASTERS5 Dual-Wheel Casters
    • FRAME CONSTRUCTIONWood
    • FRAME COLORCherry
    • PACKAGE QUANTITY1
    • BASE5-Star Caster Base

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.