Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Leather Upholstered (207)
Remove
Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany
Remove

      Items
Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany


Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany
Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836554
Price: $340.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Mahogany

This 26-1/2" wide x 28-3/4" deep x 42-1/4" high, black leather upholstered managerial mid-back chair, with mahogany finish wood arms and base caps, will go perfectly with your desk or conference room table. Chair is padded in all the right places, including the arm rests. Offers contoured seat and back with built-in lumbar support. And its mid-back design won't overwhelm your room. Particularly important in a conference room where you will have a lot of them spaced closely together. Included pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock controls let you adjust the chair to you, rather than the other way around. Sitting in this you will feel better and work better.

Features

  • Upholstered Seat
  • Lumbar Support
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Tension
  • Tilt Lock
  • Armrest


Product Specifications
WIDTH INCHES 26-1/2
DEPTH INCHES 28-3/4
HEIGHT INCHES 42-1/4
COLOR FINISH Black
ASSEMBLY Unassembled
BASE 5-Star Wood Base
BRAND Lorell®
DESCRIPTION Woodbridge Leather Mid-Back Chair
MANUFACTURERS PART NUMBER LLR60339
UPHOLSTERY Leather
FRAME COLOR Mahogany
FRAME CONSTRUCTION Wood
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

Lorell® Tufted Leather Executive High-Back Chair, 25-3/4"W x 29"D x 49"H, Black

From $193.95
select
Qty: Add to Cart
Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

Lorell® Bridgemill Executive Leather High-Back Chair, 25-1/2"W x 28"D x 47-3/4"H, Black

From $250.95
select
Qty: Add to Cart
Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

Lorell® Westlake Executive Leather High-Back Chair, 26-1/2"W x 28-1/2"D x 46-1/2"H, Black

From $228.95
select
Qty: Add to Cart
Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

Lorell® Mid-Back Management Chair, 27"W x 32-1/2"D x 43-1/2"H, Black

From $219.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)