Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mega Motion Three Position Power Lift and Recline, 20

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Mega Motion Three Position Power Lift and Recline, 20"W x20"D Seat, Blue, 375 lbs Capacity

Item #: WBB1345553

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save: up to 17%
Price: $664.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Mega Motion Three Position Power Lift and Recline, 20"W x20"D Seat, Blue, 375 lbs Capacity

The LC-400 lift chair recliner is ideal for watching television, sleeping, reading, or to simply sit back and relax. If you or a loved one needs help sitting down or standing back up, our Easy Comfort recliners provide a perfect solution...as well as a sense of personal independence. With the touch of a button the chair gently rises or reclines. The electric motor provides a smooth transition from recline to a standing position, making it ideal for persons who have difficulty getting into or out of a chair. The LC-400 is a three position lift chair - closed, partial recline, and full recline. This contemporary design features waterfall pillow back and a chaise seat for head-to-toe comfort. The power recline lets you recline automatically to any position. Also features a convenient side pockets on both sides of the chair to store magazines, newspapers, or the remote control. The LC-400 is equipped with a steel lift mechanism (375-lb. weight limit) and is backed by a 1 year warranty.

Features

  • Three position, all electric lift and recline
  • Furniture grade hardwood/plywood construction
  • Heavy-duty steel lift mechanism
  • 325lb max weight capacity
  • Chaise pad
  • Integrated battery back up
  • Warranty 1 year parts, 1 year labor lifetime on steel frame

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES34
  • DEPTH INCHES20
  • HEIGHT INCHES20
  • COLOR FINISHBlue
  • ARM TYPEFixed Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES34
  • BACK HEIGHT INCHES27
  • BACK TYPEFull-Back
  • BRANDMega Motion, INC
  • DESCRIPTIONThree Position Power Lift and Recline
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT INCHES20
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBERLC400XONAV
  • UPHOLSTERYPolyester
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONLift Frame Metal / Chair Frame Wood
  • LIMITED WARRANTY1 year parts 1 year labor
  • LEG TYPEAdjustable levers
  • CERTIFIED/APPROVEDCA117
  • APPLICATIONLounge, Healthcare
  • CAPACITY LBS.375
  • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.