Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Manager Chair, MM95SL, Black Fabric / Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

APOLLO Manager Chair, MM95SL, Black Fabric / Mesh, Adjustable Arms

Item #: WBB1111113

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $535.00 Save up to 50%
Price: $ 267.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
APOLLO Manager Chair, MM95SL, Black Fabric / Mesh, Adjustable Arms

Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES26
    • DEPTH INCHES24
    • HEIGHT INCHES44
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-3/10
    • BACK HEIGHT INCHES22-2/5
    • BACK TYPEHigh Back
    • DESCRIPTIONMesh Chair Office Chair with Seat Slider
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMM95SL
    • LIMITED WARRANTYLifetime
    • COLLECTIONApollo
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.9
    • MAXIMUM SEAT HEIGHT22.4
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22.4
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES22.4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!