Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Mesh Task Chair with Arms - Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

APOLLO Mesh Task Chair with Arms - Fabric - Black

Item #: WBB1111122

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $458.00 Save up to 50%
Price: $229.00
Product Information
Customer Review
Product Q&A
Accessories
APOLLO Task Chair, MT9400-BK, Black Fabric / Mesh, Adjustable Arms

Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.

GSA Contract Product.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES20
    • HEIGHT INCHES40-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONMesh Back Task Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-3/10
    • CAPACITY LBS250
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMT9400-BK
    • LIMITED WARRANTYLifetime
    • COLLECTIONApollo
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SEAT CONSTRUCTIONFabric
    • CASTERSYes
    • BASE5 Legged
    • FRAME COLORBlack
    • MINIMUM SEAT HEIGHT18.1
    • MAXIMUM SEAT HEIGHT21.7
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20
    • GREENGUARD CERTIFIEDYes
    • FRAME CONSTRUCTIONNylon
    • MAXIMUM BACK HEIGHT INCHES20
    • PACKAGE QUANTITY1
    • ARM TYPEAdjustable

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

A little disappointed

Your review: With the cost of the chair, I was a little disappointed that one of the arms broken only after the second week

Pros: Easy to assemble Fast Shipping

Cons: It seemed to be well constructed but the arm did break so that would be a Con in my book

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:62