Boss Office Chair with Arms - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Boss Office Chair with Arms - Leather - Mid Back - Black

Item #: WBB629801

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.00 Save up to 51%
Price: $ 150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Boss Web Chair is upholstered with a unique "Web" mesh material which allows air to pass through, The "Web" back distributes weight evenly, and provides the perfect level of back support, The patented "Web Tension Knob" allows the user to tighten or loosen the tension of the mesh material with a few simple twists, This is a unique feature you will find only on the Boss Web Chair, The seat surface and the outer back areas are upholstered with genuine LeatherPlus, Pneumatic gas lift seat height adjustment, Adjustable tilt tension control, Large 27" chrome base for greater stability, Hooded double wheel casters, Adjustable heights armrests.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES45
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES28-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB580C
    • LIMITED WARRANTY6 Years
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES28.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES28.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!