Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Armless Task Chair - Fabric - Low Back - Black

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

basyx® by HON® Armless Task Chair - Fabric - Low Back - Black

Item #: WBB0655081

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $198.00 Save up to 42%
Price: $ 114.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL210MM10 HVL200 Series Armless Low-Back Task Chair, Black Mesh

The basyx by HON seating collection is where quality meets value. This HVL210 low-back chair has center-tilt control with lock and tension control. Upholstered seat and back, double-layered seat cushions and waterfall seat edge give this chair an broad appeal at a compelling price. Seat upholstery color is Black and back mesh color is Black. Delivers comfort and customizable controls at a very affordable price. Seat and back are breathable mesh for exceptional comfort; color is Black. Seat and back feature sandwich mesh upholstery. Frame and five-star base are molded from reinforced resin for increased durability. Waterfall seat edge promotes better leg circulation.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES24-1/2
    • DEPTH INCHES33-1/2
    • HEIGHT INCHES38-1/4
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES20-1/4
    • BACK TYPELow Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • WEIGHT LBS31
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL210MM10
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • MINIMUM SEAT HEIGHT20.5
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20.25
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20.25
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!