Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERGO ELITE Mid Back Chair, ME5ERGLTLOW-BLK, Black Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

ERGO ELITE Mid Back Chair, ME5ERGLTLOW-BLK, Black Mesh, Adjustable Arms

Item #: WBB1111145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,300.00 Save up to 49%
Price: $ 669.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ERGO ELITE Mid Back Chair, ME5ERGLTLOW-BLK, Black Mesh, Adjustable Arms

The Ergo Elite ME5ERGLTLOW Chair comes standard with a mesh seat, back and headrest. Back recline resistance is easily adjusted via a tilt tension knob. Five-position back angle tilt lock can be locked fully upright, or in four different levels of recline. Adjustable arms and arm rests are height, depth and width adjustable to fit a variety of users and different postures. Waterfall edge on seat cushion alleviates pressure on lower legs and knees while seated. Mesh headrest is angle and height adjustable to support the neck whether upright or reclined.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-2/5
    • DEPTH INCHES26
    • HEIGHT INCHES44-9/10
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-7/10
    • BACK HEIGHT INCHES22
    • BRANDEUROTECH
    • DESCRIPTIONHigh Back Chair
    • SEAT WIDTH INCHES19-9/10
    • SEAT DEPTH INCHES19-3/10
    • CAPACITY LBS250
    • STYLEOffice Chair
    • MANUFACTURER PART NUMBERME5ERGLTLOW-BLK
    • LIMITED WARRANTYLifetime®
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM BACK HEIGHT INCHES22
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT21.5
    • MINIMUM SEAT HEIGHT18.1
    • MAXIMUM BACK HEIGHT INCHES22
    • SEAT CONSTRUCTIONMesh
    • PACKAGE QUANTITY1
    • FRAME COLORChrome
    • ARM TYPEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!