Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERGOHUMAN Executive High Back Chair, ME7ERG-RED(N), Red Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

ERGOHUMAN Executive High Back Chair, ME7ERG-RED(N), Red Mesh, Adjustable Arms

Item #: WBB1111175

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,248.00 Save: up to 50%
Price: $624.00
Product Information
Product Q&A
Accessories
ERGOHUMAN Executive High Back Chair, ME7ERG-RED(N), Red Mesh, Adjustable Arms

Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now!

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES29
    • HEIGHT INCHES49-3/5
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES34-1/2
    • BACK TYPEMesh High Back With Headrest
    • BRANDEUROTECH
    • DESCRIPTIONHigh Back Executive Chair W/Headrest
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES22-9/10
    • MANUFACTURERS PART NUMBERME7ERG-RED(N)
    • UPHOLSTERYMesh
    • CAPACITY LBS250
    • STYLEExecutive High
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONERGOHUMAN
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • SEAT TYPEMESH
    • BASE5-Star Caster Base
    • LEG TYPE5 Star Caster Base

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.