Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERGOHUMAN Mid Back Chair, ME8ERGLO-BLUE(N), Blue Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

ERGOHUMAN Mid Back Chair, ME8ERGLO-BLUE(N), Blue Mesh, Adjustable Arms

Item #: WBB1111046

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,221.00 Save up to 50%
Price: $ 610.50
Product Information
Customer Review
Product Q&A
Accessories
ERGOHUMAN Mid Back Chair, ME8ERGLO-BLUE(N), Blue Mesh, Adjustable Arms

Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES29
    • HEIGHT INCHES43-7/10
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-3/5
    • BACK HEIGHT INCHES27-7/10
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONMesh Seat and Back Office Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERME8ERGLO-BLUE(N)
    • LIMITED WARRANTYLifetime
    • COLLECTIONErgohuman
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM BACK HEIGHT INCHES27.7
    • MINIMUM SEAT HEIGHT18.1
    • MAXIMUM SEAT HEIGHT22.9
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES27.7
    • ARM TYPEAdjustable
    • FRAME COLORSilver
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONMesh
    • BASE5 Legged
    • FRAME CONSTRUCTIONSteel
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed