Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Flex Back Swivel/Tilt Task Chair, 26-1/2w x 25d x 37-3/8 to 40-1/8h, Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Alera® Flex Back Swivel/Tilt Task Chair, 26-1/2w x 25d x 37-3/8 to 40-1/8h, Black

Item #: WBB1404037

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.00 Save: up to 37%
Price: $247.95
Product Information
Warranty
Product Q&A
Accessories
Alera® Flex Back Swivel/Tilt Task Chair, 26-1/2w x 25d x 37-3/8 to 40-1/8h, Black

Designed to make your workday more comfortable, the frameless back flexes with your every move to create seating comfort that is beyond belief. Make this chair the perfect seat for you and your work style with features that include a swivel/tilt mechanism with tilt tension/tilt lock plus height-adjustable T-pad arms. Easy mobility on five swivel casters.

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES40-1/8
    • COLOR FINISHBlack
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES23-7/8
    • BRANDAlera®
    • SEAT WIDTH INCHES19-7/8
    • SEAT DEPTH INCHES20-1/4
    • SEAT HEIGHT INCHES20-1/4
    • MANUFACTURERS PART NUMBERALETC4212
    • UPHOLSTERY100% Polyester
    • CAPACITY LBS250
    • LIMITED WARRANTYManufacturer's limited five-year warranty
    • COLLECTIONAlera® Private Label
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • APPLICATIONGeneral Office & Task
    • FRAME CONSTRUCTIONPolyurethane
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • CHAIR STYLEOffice/Managerial/Executive
    • BACK MATERIALPlastic
    • BASE5-Star Caster Base

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.